Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type Lr 3/4In
Mfr # E985E-CTN
Zoro # G806889912
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Q (inches) 1.75
- W (inches) 2.03125
- C (inches) 29/32
- L2 (inches) 5.28125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E985E-CTN
- Zoro # G806889912
- UPC # 34481065821
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 44989 |
Details
Material | Non-Metallic |
Q (inches) | 1.75 |
W (inches) | 2.03125 |
C (inches) | 29/32 |
L2 (inches) | 5.28125 |
L1 (inches) | 6.28125 |
H (inches) | 1.78125 |
Volume (cu.in.) | 12 |
L3 (inches) | 4.78125 |
Conduit Body Shape | LR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- SQUARE D Handle (KCF1PZ)
- CARLON Body Conduit Pvc Type T 1/2In (E983D-CTN)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRT150)
- Carlon Conduit Bodies & Covers