Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type Ll 1/2In
Mfr # E984D-CTN
Zoro # G106889834
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Volume (cu.in.) 4
- H (inches) 1.3125
- Conduit Body Shape LL
- Trade Size (inches) 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E984D-CTN
- Zoro # G106889834
- UPC # 34481065616
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 44928 |
Details
Material | Non-Metallic |
Volume (cu.in.) | 4 |
H (inches) | 1.3125 |
Conduit Body Shape | LL |
L2 (inches) | 3.21875 |
Q (inches) | 1.34375 |
W (inches) | 1.5 |
L3 (inches) | 3.0625 |
L1 (inches) | 4.3125 |
C (inches) | 45246 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT202)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- CARLON Body Conduit Pvc Type C 1.5In (E987H-CAR)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- Carlon Conduit Bodies & Covers