Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type Lb 3/4In
Mfr # E986E-CTN
Zoro # G606889839
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Volume (cu.in.) 12
- Q (inches) 1.75
- L2 (inches) 5.28125
- L3 (inches) 4.78125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E986E-CTN
- Zoro # G606889839
- UPC # 34481065425
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 44989 |
Details
Material | Non-Metallic |
Volume (cu.in.) | 12 |
Q (inches) | 1.75 |
L2 (inches) | 5.28125 |
L3 (inches) | 4.78125 |
C (inches) | 29/32 |
H (inches) | 1.78125 |
W (inches) | 2.03125 |
Conduit Body Shape | LB |
L1 (inches) | 6.28125 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- CROUSE HINDS X 3/4IN CONDUIT OUTLET BODIES AND BOX (X27)
- Carlon Conduit Bodies & Covers