Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type C 2Inch
Mfr # E987J-CAR
Zoro # G506889878
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Metallic
- L2 (inches) 8.40625
- Q (inches) 3.15625
- C (inches) 1.15625
- Trade Size (inches) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E987J-CAR
- Zoro # G506889878
- UPC # 34481065067
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 2 |
Details
Material | Non-Metallic |
L2 (inches) | 8.40625 |
Q (inches) | 3.15625 |
C (inches) | 1.15625 |
W (inches) | 3.46875 |
Conduit Body Shape | C |
L1 (inches) | 10.3125 |
Volume (cu.in.) | 63 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- Carlon Conduit Bodies & Covers