Shop All Conduit Bodies & Covers
Carlon
Body Conduit Pvc Type C 1.25In
Mfr # E987G-CAR
Zoro # G306889955
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Q (inches) 2.5
- W (inches) 2.75
- Trade Size (inches) 37987
- L2 (inches) 6.40625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E987G-CAR
- Zoro # G306889955
- UPC # 34481065043
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Trade Size (inches) | 37987 |
Details
Material | Non-Metallic |
Q (inches) | 2.5 |
W (inches) | 2.75 |
L2 (inches) | 6.40625 |
L1 (inches) | 8.65625 |
Volume (cu.in.) | 32 |
C (inches) | 1.09375 |
Conduit Body Shape | C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 30 Watt Series / 24 VDC / 1.50 Amps Industrial Single Output DIN Rail Power Supply (HDR-30-24)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- CARLON Body Conduit Pvc Type T 1.25In (E983GR-CAR)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- CARLON Body Conduit Pvc Type Ll 1/2In (E984D-CTN)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- Carlon Conduit Bodies & Covers