Shop All Conduit Fittings
Carlon
Adapter Terminal Conduit 1Inch
Mfr # E943FR-CTN
Zoro # G006889958
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Non-Metallic Conduit
- Connection Male to Socket
- Material Non-Metallic
- For Use With Fittings of Plastic For Tubes, For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E943FR-CTN
- Zoro # G006889958
- UPC # 34481062035
- Country of Origin United States
- Category Conduit Fittings
Details
For Conduit Type | Non-Metallic Conduit |
Connection | Male to Socket |
Item | Male and Female Adapters |
Material | Non-Metallic |
For Use With | Fittings of Plastic For Tubes, For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HELI-TUBE 3/16 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-50)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- CARLON Ua9Adr-Ctn 1/2 Pvc 90 Deg Elbow (Phased Out)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON 3/4In Service Entrance Cap (E998E-CAR)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- Carlon Conduit Fittings