Shop All Conduit Fittings
Carlon
Adapter Conduit Pvc Female 2In
Mfr # E942JR
Zoro # G006889873
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Non-Metallic Conduit
- Connection Female to Socket
- For Use With For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E942JR
- Zoro # G006889873
- UPC # 34481062462
- Country of Origin United States
- Category Conduit Fittings
Details
For Conduit Type | Non-Metallic Conduit |
Connection | Female to Socket |
Item | Male and Female Adapters |
For Use With | For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems |
Material | Non-Metallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- CARLON Adapter Conduit Pvc Fem 1/2In (E942DR-CTN)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- Carlon Conduit Fittings