Shop All Conduit Fittings
Carlon
Adapter Conduit Pvc Fem 3/4In
Mfr # E942ER-CTN
Zoro # G706889814
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Non-Metallic Conduit
- Connection Female to Socket
- For Use With For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E942ER-CTN
- Zoro # G706889814
- UPC # 34481000082
- Country of Origin United States
- Category Conduit Fittings
Details
For Conduit Type | Non-Metallic Conduit |
Connection | Female to Socket |
Item | Male and Female Adapters |
For Use With | For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems |
Material | Non-Metallic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- LEVITON Wallplates P128 (86078)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CARLON Fitting Conduit Wtr Tgt 3/4In (LN43EA-CTN)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- Carlon Conduit Fittings