Shop All Conduit Fittings
Carlon
Adapter Conduit Pvc Fem 2.5In
Mfr # E942K-CAR
Zoro # G106889940
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Non-Metallic Conduit
- Connection Female to Socket
- Material Non-Metallic
- Trade Size 2-1/2 in
- For Use With For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E942K-CAR
- Zoro # G106889940
- UPC # 34481062479
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Details
For Conduit Type | Non-Metallic Conduit |
Connection | Female to Socket |
Item | Male and Female Adapters |
Material | Non-Metallic |
For Use With | For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- CARLON Elbow Conduit 90Deg Sch40 1In (UA9AFB-CTN)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- CARLON Access Pull Elbow, PVC, Gray (E990DR-CAR)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- AFC CABLE SYSTEMS Southwire UO7500050M Flexible Conduit, 3/4 in, 50 ft L, Steel (55082722)
- Carlon Conduit Fittings