Shop All Conduit Clamps & Hangers
Carlon
2-1/2In Pvc 2Hole Conduit Strap
Mfr # E977KC-CAR
Zoro # G206889932
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- H (mm) 79.2
- G (inches) 2.86
- Size (mm) 63
- F (inches) 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlon
- MFR # E977KC-CAR
- Zoro # G206889932
- UPC # 34481160205
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size (mm) | 63 |
Trade Size (inches) | 2.5 |
Details
Material | Non-Metallic |
H (mm) | 79.2 |
G (inches) | 2.86 |
F (inches) | 1.43 |
A (inches) | 2.86 |
B (inches) | 4.5 |
F (mm) | 36.3 |
H (inches) | 3.12 |
C (mm) | 138.7 |
E (mm) | 5.08 |
D (inches) | 1 |
B (mm) | 114.3 |
J (inches) | 0.36 |
A (mm) | 72.6 |
E (inches) | 0.2 |
D (mm) | 25.4 |
C (inches) | 5.46 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 200' 16Ga Galv Wire (122060)
- LEVITON Locking Plug (24W04)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- CARLON Clamp Conduit 2Hole 1/2In (E977DC-CTN)
- CARLON Conduit Clamp 1/2 Masonryy (E977NDC-CTN)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- Carlon Conduit Clamps & Hangers