Shop All Conduit Fittings
Carlon
1-1/2In Service Entrance Cap
Mfr # E998H-CAR
Zoro # G606890491
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features Removable Cover with Plate Knockouts
- Application For Vertical Applications Only
- Material PVC
- Standards UL e2318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlon
- MFR # E998H-CAR
- Zoro # G606890491
- UPC # 34481066125
- Country of Origin Canada
- Category Conduit Fittings
Details
Color | Gray |
Item | Fittings and Accessories |
Features | Removable Cover with Plate Knockouts |
Application | For Vertical Applications Only |
Material | PVC |
Standards | UL e2318 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- CARLON Coupling Conduit Sch40 3/4Inch (E940E-CTN/CAR)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- PARKER Conduit Plug Connector, Thermoplastic (DX002)
- Carlon Conduit Fittings