Shop All Time Delay Relays
Carlo Gavazzi
Time Delay & Timing Relays Mini E-Timer Recycler Ac/Dc M
Mfr # ECSSM23B1M
Zoro # G405825915
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Screw
- Features With Semiconductor Output
- IP Rating IP20
- Standards UL Approved
- Depth 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # ECSSM23B1M
- Zoro # G405825915
- Country of Origin Malta
- Category Time Delay Relays
Dimensions
Depth | 41 mm |
Details
Connection | Screw |
Features | With Semiconductor Output |
IP Rating | IP20 |
Standards | UL Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223N)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- Carlo Gavazzi Electrical Relays