Shop All Circuit Breakers
Carlo Gavazzi
Supplementary Circuit Breaker, GMB63 Series 6A, 1 Pole, B Curve
Mfr # GSB631PB6
Zoro # G905808616
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMB63
- Amps 6A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # GSB631PB6
- Zoro # G905808616
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Supplementary Circuit Breaker |
Series | GMB63 |
Amps | 6A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 3/4 In, PK10 (V111 3/4EG)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 16mm, 1Ft (0130.10.0201)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SIEMENS Circuit Breaker, 50A, 2 Pole, 120/240V AC (QF250A)
- GE Miniature Circuit Breaker, THHQL Series 30A, 3 Pole, 240V AC (THHQL32030)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- Carlo Gavazzi Circuit Breakers