Shop All Indicator Lights
Carlo Gavazzi
Ssr Sense Zs 230V 90A Pnp
Mfr # RA2390H06PCS
Zoro # G305817218
original price:
$234.11
4% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 170 to 250V
- Action Solid state switch with diagnostics
- Electrical Connection Screw
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RA2390H06PCS
- Zoro # G305817218
- Country of Origin Malta
- Category Indicator Lights
Details
Voltage | 170 to 250V |
Action | Solid state switch with diagnostics |
Electrical Connection | Screw |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G157)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- ZENITH METAL CABNT MD 16.5X2L.25X4.5"" (105)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- Carlo Gavazzi Push Buttons & Indicators