Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Pcb Mount Ssr Zs Pcb Mt 230V 5.5A
Mfr # RP1A23A6
Zoro # G205817608
original price:
$38.95
15% off
new price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 265V
- Action Solid state relay
- Electrical Connection Soldering pins
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RP1A23A6
- Zoro # G205817608
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 12 to 265V |
Action | Solid state relay |
Electrical Connection | Soldering pins |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 8A, 600V AC, Non-Indicating (JTD008)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- SIEMENS Pilot Light, Red, LED (52BL4G2XB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- DIALIGHT MIL 162-8430-0933-502 (MS252562)
- Carlo Gavazzi Indicator Lights