Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 600V 100A 4-32Vdc Vde
Mfr # RAM1A60D100
Zoro # G405817392
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 660V
- Action Solid state relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RAM1A60D100
- Zoro # G405817392
- Country of Origin Malta
- Category Indicator Lights
Details
Voltage | 42 to 660V |
Action | Solid state relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52PP2W2A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- QUINCY LAB Indicator Light, Red, 125 Volt (101-2202)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVB5)
- Carlo Gavazzi Push Buttons & Indicators