Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 480V 25A 5-24 Vac/Dc
Mfr # RM1A48M25
Zoro # G905817328
product price: $59.19
/ea
Sold in multiples of 2 for $118.38
$118.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 530V
- Action Solid state relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RM1A48M25
- Zoro # G905817328
- Country of Origin Unknown
- Category Indicator Lights
Details
Voltage | 42 to 530V |
Action | Solid state relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- PERFORM TOOL Mini Blade Fuse With Five 5 Amp Five 10 Amp Five 15 Amp Five 20 Amp Five 25 Amp (W5371)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Protrude Indicator Light, Yellow, 12VDC (24M027)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- Carlo Gavazzi Indicator Lights