Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 400V 25A 4.5-32 Vdc Led
Mfr # RM1A40D25
Zoro # G805817305
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 440V
- Action Solid state relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RM1A40D25
- Zoro # G805817305
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 42 to 440V |
Action | Solid state relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- LEVITON Locking Plug (24W04)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/4"Trade (243-SR)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- SCHNEIDER ELECTRIC Pilot Light, Incandescent Full Voltage, GR (9001KP38G31)
- Carlo Gavazzi Indicator Lights