Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 400V 25A 3-32Vdc
Mfr # RA4425-D08
Zoro # G205817684
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 480V
- Action Solid state relay
- Electrical Connection Screw
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RA4425-D08
- Zoro # G205817684
- Country of Origin Malta
- Category Indicator Lights
Details
Voltage | 42 to 480V |
Action | Solid state relay |
Electrical Connection | Screw |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M080)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- Carlo Gavazzi Switches