Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 400V 25A 24-265 Vac Led
Mfr # RM1A40A25
Zoro # G605817444
original price:
$134.16
15% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 440V
- Action Solid state relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RM1A40A25
- Zoro # G605817444
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 42 to 440V |
Action | Solid state relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1153-6AA50-1AA0)
- Carlo Gavazzi Indicator Lights