Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zs 230V 25A 230Vac Led
Mfr # RS1A23A2-25
Zoro # G605817499
Sold in multiples of 2 for $79.38
$79.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 42 to 265V
- Action Solid state relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # RS1A23A2-25
- Zoro # G605817499
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 42 to 265V |
Action | Solid state relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 80A, 600V AC, Indicating (TCF80)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- Carlo Gavazzi Indicator Lights