Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Zero Sw 240V 10A Low Noise
Mfr # RA2410-D06L
Zoro # G205817165
original price:
$192.28
11% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 180 to 265V
- Action Solid state relay
- Electrical Connection Screw
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RA2410-D06L
- Zoro # G205817165
- Country of Origin Unknown
- Category Indicator Lights
Details
Voltage | 180 to 265V |
Action | Solid state relay |
Electrical Connection | Screw |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HSN-100 1/4 Blk 6)
- PANDUIT Cable Sup Port Clip, PK100 (PCJ6)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, Yellow, LED (ZB4BVBG5)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M157)
- Carlo Gavazzi Push Buttons & Indicators