Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr H/S 230V 50A 2Wire Basic Modbus Rtu E
Mfr # RJ1P23MBT50EBC
Zoro # G605817468
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 90 to 265V
- Action Solid state switch with fieldbus interface
- Electrical Connection Box clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RJ1P23MBT50EBC
- Zoro # G605817468
- Country of Origin Malta
- Category Indicator Lights
Details
Voltage | 90 to 265V |
Action | Solid state switch with fieldbus interface |
Electrical Connection | Box clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- Carlo Gavazzi Push Buttons & Indicators