Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr Dc Switching 200V 1A
Mfr # RD2001-D
Zoro # G705817313
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3 to 200V
- Action Solid state relay
- Electrical Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RD2001-D
- Zoro # G705817313
- Country of Origin Malta
- Category Indicator Lights
Details
Voltage | 3 to 200V |
Action | Solid state relay |
Electrical Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- LEVITON Receptacle (T5325-W)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- ZORO SELECT Raised Indicator Light, Amber, 24V (20C842)
- Carlo Gavazzi Indicator Lights