Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount Ssr As 400V 100A 4-20Ma
Mfr # RM1E40AA100
Zoro # G405817309
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 340 to 460V
- Action Proportional controllers
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RM1E40AA100
- Zoro # G405817309
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 340 to 460V |
Action | Proportional controllers |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- Carlo Gavazzi Push Buttons & Indicators