Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 3Leg Hybrid Relay 480Vac 40A 24Vrms
Mfr # RMD3H48LA40
Zoro # G305817263
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 408 to 528V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RMD3H48LA40
- Zoro # G305817263
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 408 to 528V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- Carlo Gavazzi Push Buttons & Indicators