Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 3Leg Hybrid Relay 480Vac 30A 24Vrms
Mfr # RMD3H48LA30
Zoro # G505817148
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 408 to 528V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RMD3H48LA30
- Zoro # G505817148
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 408 to 528V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- Carlo Gavazzi Indicator Lights