Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 3Leg Hybrid Relay 240Vac 40A 240Vac
Mfr # RMD3H24HA40
Zoro # G205817196
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 204 to 264V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # RMD3H24HA40
- Zoro # G205817196
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 204 to 264V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- SIGNAWORKS TOWER STACK LIGHT ASSEMBLY (STLF-24-2)
- Carlo Gavazzi Switches