Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 2Leg Hybrid Relay 240Vac 40A 120Vac
Mfr # RMD2H24MA40
Zoro # G705817283
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 204 to 264V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RMD2H24MA40
- Zoro # G705817283
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 204 to 264V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C845)
- Carlo Gavazzi Indicator Lights