Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 2Leg Hybrid Relay 240Vac 30A 24Vrms
Mfr # RMD2H24LA30
Zoro # G405817477
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 204 to 264V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # RMD2H24LA30
- Zoro # G405817477
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 204 to 264V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 5 PK (67246)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M113)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001KP1G31)
- Carlo Gavazzi Push Buttons & Indicators