Shop All Indicator Lights
Carlo Gavazzi
Solid State Relays - Industrial Mount 3Pole 2Leg Hybrid Relay 240Vac 30A 240Vac
Mfr # RMD2H24HA30
Zoro # G905817335
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 204 to 264V
- Action Hybrid relay
- Electrical Connection Screw with captive clamp
- Standards UL approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlo Gavazzi
- MFR # RMD2H24HA30
- Zoro # G905817335
- Country of Origin China
- Category Indicator Lights
Details
Voltage | 204 to 264V |
Action | Hybrid relay |
Electrical Connection | Screw with captive clamp |
Standards | UL approved |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVG4)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- DAYTON Raised Indicator Light, 22mm, 240V, Green (22NZ09)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- Carlo Gavazzi Indicator Lights