Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 5M Straight Cable Pnp Led
Mfr # CONB14NF-SP5W
Zoro # G805865450
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- With approval according to UL Yes
- Material housing Plastic
- Number of power contacts 2
- Core cross section 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SP5W
- Zoro # G805865450
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
With approval according to UL | Yes |
Material housing | Plastic |
Number of power contacts | 2 |
Core cross section | 0.25 |
IO-Link | No |
Type of plug-in contact | Female |
Rated voltage | 30 |
Mounting method | Freely positionable |
Type of housing | Straight |
LED indication | Yes |
Number of control contacts | 2 |
Operating temperature | Min.-40-Max.105 |
Core insulation material | Polypropylene |
Pollution degree | 3 |
Number of poles | 4 |
Screw-in thread | M12 |
Ambient temperature | Min.-40-Max.105 |
Degree of protection | IP69K |
Material of contact surface | Gold |
Rated current In | 4 |
Type of plug-in contact, inner side | Female (bus) |
Coating housing | Uncoated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404001A10M020)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- Carlo Gavazzi Sensors