Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 5M Straight Cable Npn Led
Mfr # CONB14NF-SN5W
Zoro # G405865508
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Pollution degree 3
- Degree of protection IP69K
- Core cross section 0.25
- Rated voltage 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SN5W
- Zoro # G405865508
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Pollution degree | 3 |
Degree of protection | IP69K |
Core cross section | 0.25 |
Rated voltage | 30 |
Screw-in thread | M12 |
Core insulation material | Polypropylene |
Coating housing | Uncoated |
LED indication | Yes |
IO-Link | No |
Number of control contacts | 2 |
Type of housing | Straight |
Material housing | Plastic |
With approval according to UL | Yes |
Operating temperature | Min.-40-Max.105 |
Type of plug-in contact, inner side | Female (bus) |
Type of plug-in contact | Female |
Ambient temperature | Min.-40-Max.105 |
Number of poles | 4 |
Number of power contacts | 2 |
Rated current In | 4 |
Mounting method | Freely positionable |
Material of contact surface | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404007A10M020)
- MEGGITT LOW NOISE 360IN CORDSET CABLE (3053VMI)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- Carlo Gavazzi Sensors