Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 5M Angled Cable Pnp Led
Mfr # CONB14NF-AP5W
Zoro # G705865567
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Operating temperature Min.-40-Max.105
- Type of plug-in contact, inner side Female (bus)
- Mounting method Freely positionable
- Number of control contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-AP5W
- Zoro # G705865567
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Operating temperature | Min.-40-Max.105 |
Type of plug-in contact, inner side | Female (bus) |
Mounting method | Freely positionable |
Number of control contacts | 2 |
Material housing | Plastic |
With approval according to UL | Yes |
Type of plug-in contact | Female |
Number of power contacts | 2 |
Core cross section | 0.25 |
Core insulation material | Polypropylene |
Material of contact surface | Gold |
Coating housing | Uncoated |
Number of poles | 4 |
Screw-in thread | M12 |
Rated voltage | 30 |
Degree of protection | IP69K |
Pollution degree | 3 |
Rated current In | 4 |
LED indication | Yes |
Type of housing | Angled |
Ambient temperature | Min.-40-Max.105 |
IO-Link | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- FANUC Cordset Cable (EE-3186-293-015)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- Carlo Gavazzi Sensor Cordsets & Receptacles