Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 5M Angled Cable Npn Led
Mfr # CONB14NF-AN5W
Zoro # G205865395
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Number of poles 4
- Material of contact surface Gold
- Core insulation material Polypropylene
- Operating temperature Min.-40-Max.105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-AN5W
- Zoro # G205865395
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Number of poles | 4 |
Material of contact surface | Gold |
Core insulation material | Polypropylene |
Operating temperature | Min.-40-Max.105 |
Rated voltage | 30 |
LED indication | Yes |
Core cross section | 0.25 |
Type of housing | Angled |
With approval according to UL | Yes |
Pollution degree | 3 |
Type of plug-in contact, inner side | Female (bus) |
Material housing | Plastic |
Number of power contacts | 2 |
Number of control contacts | 2 |
IO-Link | No |
Degree of protection | IP69K |
Type of plug-in contact | Female |
Ambient temperature | Min.-40-Max.105 |
Screw-in thread | M12 |
Rated current In | 4 |
Mounting method | Freely positionable |
Coating housing | Uncoated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- SOUTH MAIN HARDWARE 14" 50-lb. Plenum Rated Ties 100PK (220197)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- SCHMITT Encoder Cordset Cable (SB-2540)
- Carlo Gavazzi Sensors