Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 2M Straight Cable Pnp Led
Mfr # CONB14NF-SP2W
Zoro # G605865490
product price: $45.25
/ea
Sold in multiples of 2 for $90.50
$90.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Type of housing Straight
- Degree of protection IP69K
- Coating housing Uncoated
- Type of plug-in contact, inner side Female (bus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SP2W
- Zoro # G605865490
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Type of housing | Straight |
Degree of protection | IP69K |
Coating housing | Uncoated |
Type of plug-in contact, inner side | Female (bus) |
Core insulation material | Polypropylene |
IO-Link | No |
Rated current In | 4 |
LED indication | Yes |
Rated voltage | 30 |
Material of contact surface | Gold |
Number of poles | 4 |
Core cross section | 0.25 |
With approval according to UL | Yes |
Operating temperature | Min.-40-Max.105 |
Material housing | Plastic |
Screw-in thread | M12 |
Type of plug-in contact | Female |
Number of power contacts | 2 |
Mounting method | Freely positionable |
Number of control contacts | 2 |
Ambient temperature | Min.-40-Max.105 |
Pollution degree | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Ring Terminals, Yellow, 25 Pack (60071)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- FANUC Cordset Cable (EE-3186-293-015)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Carlo Gavazzi Sensors