Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 2M Straight Cable Npn Led
Mfr # CONB14NF-SN2W
Zoro # G505865583
product price: $43.25
/ea
Sold in multiples of 2 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- With approval according to UL Yes
- Mounting method Freely positionable
- Degree of protection IP69K
- Material housing Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SN2W
- Zoro # G505865583
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
With approval according to UL | Yes |
Mounting method | Freely positionable |
Degree of protection | IP69K |
Material housing | Plastic |
Number of poles | 4 |
Core cross section | 0.25 |
Pollution degree | 3 |
Coating housing | Uncoated |
Rated voltage | 30 |
Type of housing | Straight |
Type of plug-in contact | Female |
Number of control contacts | 2 |
Ambient temperature | Min.-40-Max.105 |
Rated current In | 4 |
Type of plug-in contact, inner side | Female (bus) |
IO-Link | No |
Number of power contacts | 2 |
Core insulation material | Polypropylene |
Operating temperature | Min.-40-Max.105 |
Material of contact surface | Gold |
LED indication | Yes |
Screw-in thread | M12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- PANDUIT Cable Tie Mount, Standoff, 4.6" (116.8mm (PP2S-S10-C0)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- BALLUFF Cordset Cable (C05AE100VY150F)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- Carlo Gavazzi Sensors