Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 2M Angled Cable Pnp Led
Mfr # CONB14NF-AP2W
Zoro # G205865333
original price:
$42.83
8% off
new price: $39.15
/ea
Sold in multiples of 2 for $78.30
$78.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Coating housing Uncoated
- IO-Link No
- Material of contact surface Gold
- Type of housing Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-AP2W
- Zoro # G205865333
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Coating housing | Uncoated |
IO-Link | No |
Material of contact surface | Gold |
Type of housing | Angled |
Screw-in thread | M12 |
Mounting method | Freely positionable |
Core cross section | 0.25 |
Type of plug-in contact | Female |
With approval according to UL | Yes |
Degree of protection | IP69K |
Ambient temperature | Min.-40-Max.105 |
Core insulation material | Polypropylene |
Number of control contacts | 2 |
Number of poles | 4 |
Rated current In | 4 |
LED indication | Yes |
Type of plug-in contact, inner side | Female (bus) |
Operating temperature | Min.-40-Max.105 |
Pollution degree | 3 |
Number of power contacts | 2 |
Rated voltage | 30 |
Material housing | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- Carlo Gavazzi Sensor Cordsets & Receptacles