Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Ip69K 2M Angled Cable Npn Led
Mfr # CONB14NF-AN2W
Zoro # G105865389
product price: $43.25
/ea
Sold in multiples of 2 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Core insulation material Polypropylene
- Ambient temperature Min.-40-Max.105
- Type of plug-in contact Female
- LED indication Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-AN2W
- Zoro # G105865389
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Core insulation material | Polypropylene |
Ambient temperature | Min.-40-Max.105 |
Type of plug-in contact | Female |
LED indication | Yes |
Coating housing | Uncoated |
Degree of protection | IP69K |
Screw-in thread | M12 |
Rated current In | 4 |
Type of housing | Angled |
Pollution degree | 3 |
Type of plug-in contact, inner side | Female (bus) |
Number of power contacts | 2 |
Core cross section | 0.25 |
Mounting method | Freely positionable |
Material of contact surface | Gold |
Number of poles | 4 |
Material housing | Plastic |
Number of control contacts | 2 |
Operating temperature | Min.-40-Max.105 |
With approval according to UL | Yes |
IO-Link | No |
Rated voltage | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Classic (2E-30A2-S)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- Carlo Gavazzi Sensor Cordsets & Receptacles