Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M8 3W Ang Pnp Led 5M Pvc
Mfr # CONB53NF-APT5
Zoro # G205865678
product price: $23.15
/ea
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Pollution degree 3
- Screw-in thread M8
- Number of control contacts 1
- Coating housing Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB53NF-APT5
- Zoro # G205865678
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Pollution degree | 3 |
Screw-in thread | M8 |
Number of control contacts | 1 |
Coating housing | Uncoated |
Ambient temperature | Min.-40-Max.90 |
Material housing | Plastic |
Rated voltage | 30 |
Number of poles | 3 |
Operating temperature | Min.-40-Max.90 |
Material of contact surface | Gold |
Rated current In | 4 |
Core cross section | 0.34 |
Type of plug-in contact, inner side | Female (bus) |
LED indication | Yes |
Mounting method | Freely positionable |
Core insulation material | Polypropylene |
Number of power contacts | 2 |
Type of housing | Angled |
Degree of protection | IP67 |
Type of plug-in contact | Female |
IO-Link | No |
With approval according to UL | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- Carlo Gavazzi Sensor Cordsets & Receptacles