Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M8 3W Ang 2M Pvc
Mfr # CONBP53NF-A2
Zoro # G705865673
product price: $10.65
/ea
Sold in multiples of 8 for $85.20
$85.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Pollution degree 3
- Degree of protection IP67
- Rated voltage 60
- Material of contact surface Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONBP53NF-A2
- Zoro # G705865673
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Pollution degree | 3 |
Degree of protection | IP67 |
Rated voltage | 60 |
Material of contact surface | Gold |
Material housing | Plastic |
Number of poles | 3 |
Number of control contacts | 1 |
Type of plug-in contact | Female |
With approval according to UL | Yes |
Type of plug-in contact, inner side | Female (bus) |
Coating housing | Uncoated |
Core insulation material | Polypropylene |
Operating temperature | Min.-40-Max.90 |
IO-Link | No |
Type of housing | Angled |
Rated current In | 4 |
Core cross section | 0.34 |
Number of power contacts | 2 |
LED indication | No |
Ambient temperature | Min.-40-Max.90 |
Screw-in thread | M8 |
Mounting method | Freely positionable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 25' Length, 0.0400" Diameter, Silver (18N8025)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Carlo Gavazzi Sensor Cordsets & Receptacles