Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 4W Str Npn Led 5M Pvc
Mfr # CONB14NF-SNT5
Zoro # G805865511
product price: $30.15
/ea
Sold in multiples of 3 for $90.45
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Rated voltage 30
- Core insulation material Polypropylene
- Type of housing Straight
- With approval according to UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SNT5
- Zoro # G805865511
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Rated voltage | 30 |
Core insulation material | Polypropylene |
Type of housing | Straight |
With approval according to UL | Yes |
Type of plug-in contact, inner side | Female (bus) |
Number of control contacts | 2 |
Type of plug-in contact | Female |
Screw-in thread | M12 |
Pollution degree | 3 |
Ambient temperature | Min.-40-Max.90 |
Operating temperature | Min.-40-Max.90 |
LED indication | Yes |
Material housing | Plastic |
Core cross section | 0.25 |
Mounting method | Freely positionable |
Coating housing | Uncoated |
Number of power contacts | 2 |
IO-Link | No |
Number of poles | 4 |
Material of contact surface | Gold |
Rated current In | 4 |
Degree of protection | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- KILLARK Gaskets For Covers (OL-78-RG)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- Carlo Gavazzi Sensor Cordsets & Receptacles