Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 4W Str Npn Led 2M Pvc
Mfr # CONB14NF-SNT2
Zoro # G105865570
product price: $27.15
/ea
Sold in multiples of 4 for $108.60
$108.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- With approval according to UL Yes
- Degree of protection IP67
- Ambient temperature Min.-40-Max.90
- Pollution degree 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-SNT2
- Zoro # G105865570
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
With approval according to UL | Yes |
Degree of protection | IP67 |
Ambient temperature | Min.-40-Max.90 |
Pollution degree | 3 |
Number of poles | 4 |
Number of control contacts | 2 |
Rated voltage | 30 |
Operating temperature | Min.-40-Max.90 |
Material housing | Plastic |
Mounting method | Freely positionable |
Core insulation material | Polypropylene |
Number of power contacts | 2 |
Material of contact surface | Gold |
Type of plug-in contact, inner side | Female (bus) |
Type of plug-in contact | Female |
Screw-in thread | M12 |
Core cross section | 0.25 |
IO-Link | No |
Coating housing | Uncoated |
Rated current In | 4 |
Type of housing | Straight |
LED indication | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U035F2)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- Carlo Gavazzi Sensors