Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 4W Ang Npn Led 5M Pvc
Mfr # CONB14NF-ANT5
Zoro # G405865348
product price: $30.15
/ea
Sold in multiples of 3 for $90.45
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Rated voltage 30
- Degree of protection IP67
- With approval according to UL Yes
- Mounting method Freely positionable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-ANT5
- Zoro # G405865348
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Rated voltage | 30 |
Degree of protection | IP67 |
With approval according to UL | Yes |
Mounting method | Freely positionable |
Number of poles | 4 |
Type of housing | Angled |
Ambient temperature | Min.-40-Max.90 |
Type of plug-in contact, inner side | Female (bus) |
Material of contact surface | Gold |
Operating temperature | Min.-40-Max.90 |
Type of plug-in contact | Female |
Pollution degree | 3 |
Screw-in thread | M12 |
Rated current In | 4 |
Number of control contacts | 2 |
Core insulation material | Polypropylene |
Core cross section | 0.25 |
Coating housing | Uncoated |
Number of power contacts | 2 |
LED indication | Yes |
IO-Link | No |
Material housing | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- BAILEY Remote 4 Button, 20 Feet Cord for Hydraulic Power Unit (HPU), 253161 (253161)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- Carlo Gavazzi Sensors