Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 4W Ang 5M Pur
Mfr # CONB14NF-A5P
Zoro # G805865320
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Mounting method Freely positionable
- Number of control contacts 2
- Ambient temperature Min.-40-Max.90
- Material housing Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB14NF-A5P
- Zoro # G805865320
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Mounting method | Freely positionable |
Number of control contacts | 2 |
Ambient temperature | Min.-40-Max.90 |
Material housing | Plastic |
Screw-in thread | M12 |
LED indication | No |
Number of power contacts | 2 |
Coating housing | Uncoated |
Core cross section | 0.34 |
With approval according to UL | Yes |
Operating temperature | Min.-40-Max.90 |
Type of plug-in contact, inner side | Female (bus) |
Material of contact surface | Gold |
Rated current In | 4 |
Degree of protection | IP67 |
Core insulation material | Polypropylene |
Number of poles | 4 |
Type of plug-in contact | Female |
Type of housing | Angled |
Rated voltage | 240 |
IO-Link | No |
Pollution degree | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32AH)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- Carlo Gavazzi Sensors