Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 3W Str 2M Pur
Mfr # CONB13NF-S2P
Zoro # G405865317
product price: $13.25
/ea
Sold in multiples of 7 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Rated voltage 240
- Coating housing Uncoated
- Screw-in thread M12
- Type of housing Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB13NF-S2P
- Zoro # G405865317
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Rated voltage | 240 |
Coating housing | Uncoated |
Screw-in thread | M12 |
Type of housing | Straight |
Degree of protection | IP67 |
Operating temperature | Min.-40-Max.90 |
Core insulation material | Polypropylene |
LED indication | No |
Material housing | Plastic |
With approval according to UL | Yes |
Mounting method | Freely positionable |
Number of poles | 3 |
Core cross section | 0.34 |
Number of control contacts | 1 |
Type of plug-in contact, inner side | Female (bus) |
Material of contact surface | Gold |
Pollution degree | 3 |
Number of power contacts | 2 |
Rated current In | 4 |
IO-Link | No |
Ambient temperature | Min.-40-Max.90 |
Type of plug-in contact | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Carlo Gavazzi Sensor Cordsets & Receptacles