Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 3W Ang Pnp Led 5M Pvc
Mfr # CONB13NF-APT5
Zoro # G005865458
product price: $23.15
/ea
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Type of plug-in contact Female
- Pollution degree 3
- Coating housing Uncoated
- Degree of protection IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB13NF-APT5
- Zoro # G005865458
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Type of plug-in contact | Female |
Pollution degree | 3 |
Coating housing | Uncoated |
Degree of protection | IP67 |
Material housing | Plastic |
LED indication | Yes |
Core insulation material | Polypropylene |
Material of contact surface | Gold |
Number of power contacts | 2 |
IO-Link | No |
With approval according to UL | Yes |
Rated current In | 4 |
Rated voltage | 30 |
Type of plug-in contact, inner side | Female (bus) |
Ambient temperature | Min.-40-Max.90 |
Mounting method | Freely positionable |
Core cross section | 0.34 |
Number of control contacts | 1 |
Screw-in thread | M12 |
Operating temperature | Min.-40-Max.90 |
Number of poles | 3 |
Type of housing | Angled |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- Carlo Gavazzi Sensors