Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 3W Ang Pnp Led 2M Pvc
Mfr # CONB13NF-APT2
Zoro # G505865446
product price: $21.15
/ea
Sold in multiples of 4 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Degree of protection IP67
- Core cross section 0.34
- Material housing Plastic
- With approval according to UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB13NF-APT2
- Zoro # G505865446
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Degree of protection | IP67 |
Core cross section | 0.34 |
Material housing | Plastic |
With approval according to UL | Yes |
IO-Link | No |
Type of plug-in contact | Female |
Ambient temperature | Min.-40-Max.90 |
Coating housing | Uncoated |
Number of control contacts | 1 |
Mounting method | Freely positionable |
Screw-in thread | M12 |
Operating temperature | Min.-40-Max.90 |
Rated current In | 4 |
Pollution degree | 3 |
Type of housing | Angled |
LED indication | Yes |
Type of plug-in contact, inner side | Female (bus) |
Rated voltage | 30 |
Number of power contacts | 2 |
Core insulation material | Polypropylene |
Material of contact surface | Gold |
Number of poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (GDC-5A)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, open, UL Listed (8910DPA63V02U1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- Carlo Gavazzi Sensors