Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 3W Ang Npn Led 2M Pvc
Mfr # CONB13NF-ANT2
Zoro # G205865609
product price: $25.69
/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2000
- Material housing Plastic
- Rated current In 4
- Mounting method Freely positionable
- Type of plug-in contact, inner side Female (bus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB13NF-ANT2
- Zoro # G205865609
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2000 |
Details
Material housing | Plastic |
Rated current In | 4 |
Mounting method | Freely positionable |
Type of plug-in contact, inner side | Female (bus) |
IO-Link | No |
Screw-in thread | M12 |
Number of power contacts | 2 |
LED indication | Yes |
Material of contact surface | Gold |
With approval according to UL | Yes |
Degree of protection | IP67 |
Number of control contacts | 1 |
Ambient temperature | Min.-40-Max.90 |
Core cross section | 0.34 |
Rated voltage | 30 |
Number of poles | 3 |
Type of plug-in contact | Female |
Core insulation material | Polypropylene |
Type of housing | Angled |
Coating housing | Uncoated |
Pollution degree | 3 |
Operating temperature | Min.-40-Max.90 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880021-BP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- Carlo Gavazzi Sensors