Shop All Sensor Cordsets & Receptacles
Carlo Gavazzi
Sensor Cables / Actuator Cables Con M12 3W Ang 5M Pur
Mfr # CONB13NF-A5P
Zoro # G105865648
product price: $17.25
/ea
Sold in multiples of 5 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5000
- Type of housing Angled
- Rated voltage 240
- Pollution degree 3
- IO-Link No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlo Gavazzi
- MFR # CONB13NF-A5P
- Zoro # G105865648
- Country of Origin Lithuania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5000 |
Details
Type of housing | Angled |
Rated voltage | 240 |
Pollution degree | 3 |
IO-Link | No |
LED indication | No |
Material housing | Plastic |
Degree of protection | IP67 |
Ambient temperature | Min.-40-Max.90 |
Core insulation material | Polypropylene |
Type of plug-in contact, inner side | Female (bus) |
Type of plug-in contact | Female |
Core cross section | 0.34 |
Coating housing | Uncoated |
Number of poles | 3 |
Operating temperature | Min.-40-Max.90 |
Material of contact surface | Gold |
With approval according to UL | Yes |
Mounting method | Freely positionable |
Rated current In | 4 |
Screw-in thread | M12 |
Number of power contacts | 2 |
Number of control contacts | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- Carlo Gavazzi Sensors